This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

KOHLER

Occasion Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K27003-4N-CP
  • Item #9917776
  • Manufacturer Part #27003-4N-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K27003-4N-CP
  • Item #9917776
  • Manufacturer Part #27003-4N-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A Single Handle Controls Both On/Off Activation And Temperature Setting
  • 7 in (178 Mm) Spout Height
  • 6-3/16 in (157 Mm) Spout Reach
  • 0.5 Gpm (1.9 Lpm) Maximum Flow Rate At 60 Psi (4.14 Bar)
  • Kohler Ceramic Disc Valves Exceed Industry Longevity Standards For A Lifetime Of Durable Performance
  • Metal Touch-Activated Drain With 1-1/4 in Tailpiece
  • Ideal For Vessel Sink Applications
  • Part Of The Occasion Bathroom Faucet And Accessory Collection
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Occasion
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10-5/16 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
10-5/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7 in
Spout Reach:
6-3/16 in
Spout Type:
Fixed
UPC:
885612931078
WaterSense Labeled:
No