This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Occasion® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27003-4-2MB
  • Item #9917760
  • Manufacturer Part #27003-4-2MB
3.6 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27003-4-2MB
  • Item #9917760
  • Manufacturer Part #27003-4-2MB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 7 in (178 mm) spout height
  • 6-3/16 in (157 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4 in tailpiece
  • Ideal for vessel sink applications
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-5/16 in
Flow Rate
1.2 gpm
Height
10-8/25 in
Maximum Deck Thickness
2 in
Spout Height
7 in
Spout Reach
6-3/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Vessel Filler
Cartridge Type
Ceramic Disc
Collection
Occasion®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
885612933447