Single Hole Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Occasion Single Hole Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stationary spout
- 8-5/8 in (219 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Drain sold separately
- Part of the Occasion bathroom faucet and accessory collection
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Occasion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Flow Rate:
- 1.2 gpm
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Fixed
- Type:
- KT27011-ND-2MB
- UPC:
- 195711012760
- WaterSense Labeled:
- Yes