Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Brushed Moderne Brass
Occasion® Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 in (152 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal pop-up drain with 1-1/4 in tailpiece
- Part of the Occasion bathroom faucet and accessory collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-5/16
- Faucet Part Type:
- Faucet
- Flow Rate:
- 1.2 gpm
- Height:
- 9-9/16
- Installation Type:
- Deck Mount
- Length:
- 7
- Material:
- Brass
- Spout Height:
- 6-1/16
- Spout Reach:
- 6
- Spout Type:
- Fixed
- Type:
- K27008-2MB
- UPC:
- 885612933669
- WaterSense Labeled:
- Yes
- Width:
- 2-5/16