This product requires certification to purchase.

Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Polished Nickel

KOHLER

Occasion® Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Polished Nickel

  • Fast #
  • Part #K27008-SN
  • Item #9917797
  • Manufacturer Part #27008-SN
4.6 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Polished Nickel

  • Fast #
  • Part #K27008-SN
  • Item #9917797
  • Manufacturer Part #27008-SN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 6 in (152 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal pop-up drain with 1-1/4 in tailpiece
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Flow Rate:
1.2 gpm
Height:
9-9/16
Installation Type:
Deck Mount
Length:
7
Material:
Metal
Spout Height:
6-1/16
Spout Reach:
6
Spout Type:
Fixed
Type:
K27008-SN
UPC:
885612933676