This product requires certification to purchase.

Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome

KOHLER

Occasion® Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome

  • Fast #
  • Part #K27008-CP
  • Item #9917786
  • Manufacturer Part #27008-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome

  • Fast #
  • Part #K27008-CP
  • Item #9917786
  • Manufacturer Part #27008-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6 in (152 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal pop-up drain with 1-1/4 in tailpiece
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.2 gpm
Height
9-9/16 in
Length
7 in
Spout Height
6-1/16 in
Spout Reach
6 in
Characteristics & Features
Collection
Occasion®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Deck Mount
Material
Metal
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
K27008-CP
UPC
885612952325