This product requires certification to purchase.

Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Brushed Bronze

KOHLER

Occasion™ Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27008-BV
  • Item #10010908
  • Manufacturer Part #27008-BV
4.4 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27008-BV
  • Item #10010908
  • Manufacturer Part #27008-BV
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 in (152 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal pop-up drain with 1-1/4 in tailpiece
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Occasion™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Part Type:
Spout
Flow Rate:
1.2 gpm
Height:
9-9/16 in
Installation Type:
Deck Mount
Length:
6 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
6-1/16 in
Spout Reach:
6 in
Spout Type:
Fixed
Type:
K27008-BV
UPC:
195711047397
Width:
2-5/16 in