Two Handle Lever Floor Mount Filler in Matte Black with Modern Brass
Occasion™ Two Handle Lever Floor Mount Filler in Matte Black with Modern Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 9-1/8" (232 mm) high-arc spout
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- A single handle controls both on/off activation and temperature setting
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Part of the Occasion bathroom faucet and accessory collection
- 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
- Includes Shift+™ round 1.75 gpm handshower and 60" hose
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Occasion™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Moderne Brass
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Spout Height:
- 32-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/8 in
- WaterSense Labeled:
- Yes