Wall Mount Cross Handles in Vibrant Brushed Bronze
Occasion™ Wall Mount Cross Handles in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two cross handles offer separate control of hot and Coldwater
- Part of the Occasion bathroom faucet and accessory collection
- Requires valve (sold separately) for installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Occasion™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-5/16 in
- Handle Type:
- Cross
- Height:
- 3-1/8 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Type:
- KT27013-3-BV
- UPC:
- 195711049117
- Width:
- 2-5/16 in