This product requires certification to purchase.

Wall Mount Handshower Holder with Supply Elbow and Check Valve in Vibrant Brushed Bronze

KOHLER

Occasion® Wall Mount Handshower Holder with Supply Elbow and Check Valve in Vibrant Brushed Bronze

  • Fast #
  • Part #K27117-BV
  • Item #10155113
  • Manufacturer Part #27117-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Wall Mount Handshower Holder with Supply Elbow and Check Valve in Vibrant Brushed Bronze

  • Fast #
  • Part #K27117-BV
  • Item #10155113
  • Manufacturer Part #27117-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hand shower holder pivots and rotates to position hand shower at desired angle
  • For use with a hand shower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Includes supply elbow. Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Occasion®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
3-7/8
Faucet Part Type:
Hand Shower Holder
Height:
2-11/16
Type:
K27117-BV
UPC:
195711079671
Width:
2-3/4