This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27065-BV
  • Item #10010977
  • Manufacturer Part #27065-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27065-BV
  • Item #10010977
  • Manufacturer Part #27065-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • Kohler faucet lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16
Collection:
Occasion®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
4
Hardware Included:
Yes
Height:
2-5/16
Installation Type:
Wall Mount
Length:
6
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
4
UPC:
195711051745
Width:
6