This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27128-2MB
  • Item #9918055
  • Manufacturer Part #27128-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27128-2MB
  • Item #9918055
  • Manufacturer Part #27128-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open-ended holder makes changing toilet paper quick and simple
  • Storage tray is convenient for holding personal items
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • Kohler faucet lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16 in
Collection:
Occasion®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
5-9/16 in
Hardware Included:
Yes
Height:
4-7/16 in
Installation Type:
Wall Mount
Length:
9-13/16 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
5-9/16 in
UPC:
885612970350
Width:
9-13/16 in