Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel
Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical holder provides easy access for changing toilet paper
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- Kohler faucet lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 5-5/16 in
- Hardware Included:
- Yes
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5-7/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 5-5/16 in
- UPC:
- 885612969828
- Width:
- 5-7/16 in