This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel

KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27065-BN
  • Item #9917965
  • Manufacturer Part #27065-BN
4.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27065-BN
  • Item #9917965
  • Manufacturer Part #27065-BN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • Kohler faucet lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16 in
Base Plate Width:
2-5/16 in
Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4 in
Hardware Included:
Yes
Height:
2-5/16 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
4 in
UPC:
885612969880
Width:
6 in