Wall-Mounted Hand Shower Holder and Supply Elbow in Matte Black
Occasion® Wall-Mounted Hand Shower Holder and Supply Elbow in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1560-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Hand shower holder pivots and rotates to position hand shower at desired angle
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Includes supply elbow
- Part of the Occasion bathroom faucet and accessory collection
- Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-7/8
- Hardware Included:
- No
- Height:
- 2-11/16
- Installation Type:
- Wall Mount
- Length:
- 3-7/8
- Material:
- Metal
- Type:
- K27117-BL
- UPC:
- 885612964908
- Width:
- 2-3/4