Wall-Mounted Hand Shower Holder and Supply Elbow in Vibrant Brushed Moderne Brass
Occasion Wall-Mounted Hand Shower Holder and Supply Elbow in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hand shower holder pivots and rotates to position hand shower at desired angle
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Includes supply elbow
- Part of the Occasion bathroom faucet and accessory collection
- Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-7/8 in
- Hardware Included:
- No
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 885612964915
- Width:
- 2-3/4 in