Wall-Mounted Hand Shower Holder and Supply Elbow in Vibrant Polished Nickel
Occasion® Wall-Mounted Hand Shower Holder and Supply Elbow in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand shower holder pivots and rotates to position hand shower at desired angle
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Includes supply elbow
- Part of the Occasion bathroom faucet and accessory collection
- Integrated supply and holder reduces the number of components needed in the shower space, allowing for a cleaner look
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 2-3/4 in
- Hardware Included:
- No
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Material:
- Brass
- UPC:
- 885612964922
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in