Wall-Mounted Handshower Bracket in Vibrant Brushed Moderne Brass
Occasion Wall-Mounted Handshower Bracket in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Hand shower holder fits most hand showers
- Hand shower holder pivots and rotates to position hand shower at desired angle
- Part of the Occasion bathroom faucet and accessory collection
- Durable metal construction
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
- KOHLER Faucet Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 3-1/16 in
- Hardware Included:
- No
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 885612964960
- Width:
- 2-3/4 in