Wall-Mounted Shower Arm and Flange in Vibrant Brushed Nickel
Occasion® Wall-Mounted Shower Arm and Flange in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of the Occasion bathroom faucet and accessory collection
- 10-1/2 in (267 mm) x 2-3/4 in (70 mm) x 2-3/4 in (70 mm)
- Durable metal construction
- KOHLER finishes resist corrosion and tarnishing
- 1/2 -14 NPT connection
- Wall-mount
- KOHLER Faucet Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Occasion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Part Type:
- Fitting
- Height:
- 2-11/16
- Installation Type:
- Wall Mount
- Length:
- 10-7/16
- Material:
- Metal
- Shower Arm Reach:
- 10-219/500
- Type:
- K27054-BN
- UPC:
- 885612966452
- WaterSense Labeled:
- No
- Width:
- 2-11/16