This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black with Moderne Brass

KOHLER

Occasion™ Wall Toilet Tissue Holder in Matte Black with Moderne Brass

  • Fast #
  • Part #K27128-BMB
  • Item #9918057
  • Manufacturer Part #27128-BMB
3.6 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Wall Toilet Tissue Holder in Matte Black with Moderne Brass

  • Fast #
  • Part #K27128-BMB
  • Item #9918057
  • Manufacturer Part #27128-BMB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Open-ended holder makes changing toilet paper quick and simple
  • Storage tray is convenient for holding personal items
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/16 in
Depth
6-2813/5000 in
Height
4-7/16 in
Length
6-5/16 in
Projection
5-9/16 in
Width
6-5/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Occasion™
Color Finish Category
Blacks
Color Finish Name
Matte Black, Moderne Brass
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612970374