This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

KOHLER

Occasion™ Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27065-2MB
  • Item #9917962
  • Manufacturer Part #27065-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27065-2MB
  • Item #9917962
  • Manufacturer Part #27065-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pivoting holder makes changing toilet paper quick and simple
  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-5/16 in
Depth
4 in
Height
2-5/16 in
Length
6 in
Projection
4 in
Width
6 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Occasion™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612969859