Cover Plate in White
One™ Cover Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Kohler® genuine part
- Replacement backing plate
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 087206572081
- WaterSense Labeled:
- No