3/8 in. NPT Angle Supply Stop Valve in Matte Black
Pair 3/8 in. NPT Angle Supply Stop Valve in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Compression valve
- Pair of angle supplies with stop
- Annealed vertical tube with union connection
- 3/8 NPT connection with flange
- Four-arm handle stop
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Pair
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 12 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-7/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 885612844958
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Cross Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 3/8 in