This product requires certification to purchase.

Sink 1/2 x 12 in. Supply Kit in Polished Chrome

KOHLER

Pair Sink 1/2 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #K7606-P-CP
  • Item #34207
  • Manufacturer Part #7606-P-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Pair Sink 1/2 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #K7606-P-CP
  • Item #34207
  • Manufacturer Part #7606-P-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 195
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compression valve
  • Annealed vertical tube with union connection
  • Four-arm handle stop
  • Lead-Free
  • Pair of angle supplies with stop
  • 1/2" NPT connection with flange
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Inside 2
1/2 in
Diameter - Inside 3
1/2 in
Diameter - Inside 4
1/2 in
Diameter - Outside
1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Collection
Pair
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Four Arm
Material
Brass
Valve Type
Angle Supply Stop Valve
Water Supply Connector Type
Sink
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
040688187587