Elongated Plastic Quiet-Close™ Toilet Seat in White
Papyrus™ Elongated Plastic Quiet-Close™ Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for use on K-1381 and K-28161 Veil toilets, K-5172 San Souci toilet, K-75790 Persuade toilet, and K-78080 Reach toilet
- Quiet-Close™ elongated lid and seat prevents slamming
- Grip-Tight bumpers hold seat firmly in place
- Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
- Color-matched plastic hinge
- Hinge is concealed by lid when closed to offer a clean profile
- Unit lifts off effortlessly for easy cleaning and clicks back into place when done
- Contoured seat for user comfort
- Thermoset plastic material is strong and durable, allowing for a thin, modern aesthetic with enhanced scratch-resistance
Specifications
- ADA Compliant:
- No
- Collection:
- Papyrus™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/16 in
- Height:
- 2-1/16 in
- Length:
- 19-3/8 in
- Material:
- Thermoset Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 195711095992
- Width:
- 14-7/16 in