1-Hook Robe Hook in Vibrant Brushed Bronze
Parallel® 1-Hook Robe Hook in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Robe hook provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with other products in the Parallel collection
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Parallel®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 2-3/16
- Height:
- 2
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/16
- UPC:
- 195711024268
- Width:
- 2