This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Polished Nickel

KOHLER

Parallel® 1-Hook Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K23529-SN
  • Item #9957461
  • Manufacturer Part #23529-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® 1-Hook Robe Hook in Vibrant® Polished Nickel

  • Fast #
  • Part #K23529-SN
  • Item #9957461
  • Manufacturer Part #23529-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Parallel collection
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Parallel®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
2-3/16 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-3/16 in
UPC:
195711024275
Width:
2 in