Single Handle Bathtub and Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Parallel™ Single Handle Bathtub and Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Parallel™ Single Handle Bathtub and Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTS23502-4G-CP
  • Item #8963242
  • Manufacturer Part #TS23502-4G-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides anti-scald protection and temperature regulation
  • Single handle controls both on/off activation and temperature settings
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Coordinates with other products in the Parallel collection
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • 1.75 gpm (6.6 lpm) showerhead with Katalyst air-induction technology
  • 6-1/4-in (159 mm) diverter bath spout with slip-fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Parallel™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/16 in
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-1/4 in
Material:
Metal, Plastic
Origin:
Domestic
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Type:
KTS23502-4G-CP
WaterSense Labeled:
Yes
Width:
6-1/4 in