This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Parallel™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23525-CP
  • Item #8963316
  • Manufacturer Part #23525-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23525-CP
  • Item #8963316
  • Manufacturer Part #23525-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24-in (610 mm) bar
  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Secure mounting assembly included
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2 in
Depth
3-5/8 in
Height
2 in
Length
24 in
Projection
3-5/8 in
Width
24 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Parallel™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal, Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612773692