24 in. Towel Bar in Vibrant Titanium
Parallel® 24 in. Towel Bar in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24 in (610 mm) bar
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Installation template and tools included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Collection:
- Parallel®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- UPC:
- 195711024121
- Width:
- 26 in