This product requires certification to purchase.

9-1/2 in. Towel Bar in Vibrant® Brushed Bronze

KOHLER

Parallel® 9-1/2 in. Towel Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23526-BV
  • Item #9957448
  • Manufacturer Part #23526-BV
4.3 out of 5 Customer Rating
Brand image
KOHLER

Parallel® 9-1/2 in. Towel Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23526-BV
  • Item #9957448
  • Manufacturer Part #23526-BV
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 580
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Parallel collection
  • Includes installation hardware
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Parallel®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
3-5/8 in
Hardware Included:
Yes
Height:
3-5/8 in
Installation Type:
Wall Mount
Length:
9-1/2 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8 in
UPC:
195711024145
Width:
9-1/2 in