9-1/2 in. Towel Bar in Vibrant® Polished Nickel
Parallel® 9-1/2 in. Towel Bar in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with other products in the Parallel collection
- Includes installation hardware
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Parallel®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 3-5/8
- Hardware Included:
- Yes
- Height:
- 3-5/8
- Installation Type:
- Wall Mount
- Length:
- 9-1/2
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8
- UPC:
- 195711024152
- Width:
- 9-1/2