Brass Flat Escutcheon in Polished Chrome
Parallel™ Brass Flat Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with other products in the Parallel collection
- Brass construction
- Kohler finishes resist corrosion and tarnishing
- Three-hole
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5/6 in
- IAPMO Listed:
- No
- Length:
- 6-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 885612790729
- Width:
- 2-3/8 in