Diverter Tub Spout in Vibrant Brushed Moderne Brass
Parallel™ Diverter Tub Spout in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
- Diverter spout with slip-fit connection
- 6-1/4-in (159 mm) spout reach
- 1-1/8-in (29 mm) max hole diameter
- Coordinates with other products in the Parallel collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Parallel™
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Height:
- 2-9/25
- Installation Type:
- Wall Mount
- Length:
- 6-1/4
- Material:
- Zinc
- Spout Reach:
- 6-1/4
- Type:
- K23510-2MB
- UPC:
- 885612919878
- WaterSense Labeled:
- No
- Width:
- 2-9/25