One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Parallel® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3° F during water pressure fluctuations
- Provides anti-scald protection and temperature regulation
- Single handle controls both on/off activation and temperature settings
- 6-1/4-in (159 mm) diverter bath spout with slip-fit connection
- 2.5 gpm (9.5 lpm) showerhead with Katalyst™ spray technology
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Includes shower arm and flange
- Coordinates with other products in the Parallel collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-1/16
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Katalyst
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/4
- Tub Spout Type:
- Diverter
- UPC:
- 885612886934
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-1/4