This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Parallel® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS23502-4G-2MB
  • Item #9273870
  • Manufacturer Part #TS23502-4G-2MB
3.3 out of 5 Customer Rating
Brand image
KOHLER

Parallel® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS23502-4G-2MB
  • Item #9273870
  • Manufacturer Part #TS23502-4G-2MB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • 6-1/4 in. (159 mm) diverter bath spout with slip-fit connection
  • 1.75 gpm (6.6 lpm) showerhead with Katalyst™ air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-1/2 in
Diameter
5-1/2 in
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Faucet Connection Size
1-1/4 in
Flow Rate
1.75 gpm
Shower Arm Reach
9-1/16 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
6-1/4 in
Width
5-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Parallel®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
OD Tube
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
885612925046