This product requires certification to purchase.

One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Parallel™ One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS23503-4-2MB
  • Item #9274004
  • Manufacturer Part #TS23503-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS23503-4-2MB
  • Item #9274004
  • Manufacturer Part #TS23503-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes single-function 2.5 gpm (9.5 LPM) showerhead with Catalyst® air-induction technology
  • Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the parallel collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Parallel™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612925015
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No