Single Function Showerhead in Vibrant Brushed Bronze
Parallel® Single Function Showerhead in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 276-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function showerhead with 48 nozzle 5 in (127 mm) diameter sprayface
- Optimized sprayface for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Coordinates with other products in the Parallel collection
- Katalysts air-induction technology infuses water with air, creating bigger drops for a more powerful spray
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parallel®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Diameter:
- 5
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-11/100
- Length:
- 5
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- UPC:
- 195711015044
- WaterSense Labeled:
- Yes
- Width:
- 5