Single Function Showerhead in Vibrant Polished Nickel
Parallel® Single Function Showerhead in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 276-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Parallel®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Diameter:
- 5
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-1/8
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- UPC:
- 195711015013
- Width:
- 5