Single Function Showerhead in Vibrant Titanium
Parallel® Single Function Showerhead in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function showerhead with 48 nozzle 5 in (127 mm) diameter sprayface
- Optimized sprayface for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Coordinates with other products in the Parallel collection
- Katalysts air-induction technology infuses water with air, creating bigger drops for a more powerful spray
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parallel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Diameter:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3-11/100 in
- Length:
- 5 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UPC:
- 195711015068
- WaterSense Labeled:
- Yes
- Width:
- 5 in