Single Function Showerhead in Vibrant® Titanium
Parallel® Single Function Showerhead in Vibrant® Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 276-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function showerhead with 48 nozzle 5 in (127 mm) diameter spray face
- Optimized spray face for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- MasterClean™spray face features an easy-to-clean surface that withstands mineral buildup
- Coordinates with other products in the Parallel collection
- Catalysts air-induction technology infuses water with air, creating bigger drops for a more powerful spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Parallel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3-11/100 in
- Length:
- 5 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- UPC:
- 195711015020
- WaterSense Labeled:
- No
- Width:
- 5 in