This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Parallel® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTLS23502-4-CP
  • Item #8963243
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTLS23502-4-CP
  • Item #8963243
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature settings
  • Includes diverter bath spout with 1/2-in slip-fit connection
  • For use with any Kohler showerhead (sold separately)
  • Includes shower arm and flange
  • Coordinates with other products in the Parallel collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Parallel®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/8 in
Diameter:
6-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
7-1/8 in
Trim Only:
Yes
Tub Spout Reach:
6-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No