This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

KOHLER

Parallel® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT23509-4-2MB
  • Item #9273953
  • Manufacturer Part #T23509-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT23509-4-2MB
  • Item #9273953
  • Manufacturer Part #T23509-4-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 120° handle rotation with two-outlet operation
  • 360° handle rotation with three-outlet operation
  • When used with K-728 series MasterShower® transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Parallel®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-22/25 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
885612925091
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-22/25 in