This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

KOHLER

Parallel® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT23509-4-BN
  • Item #8963326
  • Manufacturer Part #T23509-4-BN
4.4 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT23509-4-BN
  • Item #8963326
  • Manufacturer Part #T23509-4-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 120° handle rotation with two-outlet operation
  • 360° handle rotation with three-outlet operation
  • When used with K-728 series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-15/16 in
Escutcheon Width
3-15/16 in
Height
3-22/25 in
Width
3-22/25 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Parallel®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Deck Mount, Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
885612791764