This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant Polished Nickel

KOHLER

Parallel™ Single Handle Diverter Valve Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT23509-4-SN
  • Item #9957733
  • Manufacturer Part #T23509-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Single Handle Diverter Valve Trim in Vibrant Polished Nickel

  • Fast #
  • Part #KT23509-4-SN
  • Item #9957733
  • Manufacturer Part #T23509-4-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 550
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 12° handle rotation with two-outlet operation
  • 36° handle rotation with three-outlet operation
  • When used with K-728 series Master Shower® transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series Master Shower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Parallel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4 in
Escutcheon Height:
3-22/25 in
Escutcheon Width:
3-22/25 in
Faucet Mount:
Deck Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-7/8 in
Length:
4-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Type:
KT23509-4-SN
UPC:
195711024480
Valve Trim Type:
Transfer & Diverter
Width:
3-7/8 in