Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Parallel® Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 8-in (203.2 mm) spout height
- 5-3/8-in (137 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Metal touch-activated drain with 1-1/4-in tailpiece
- Ideal for vessel sink applications
- Coordinates with other products in the Parallel collection
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-1/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 10-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885612749802
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-7/8 in