Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel
Parallel® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 4-9/16" (116 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Metal pop-up drain with lift rod and tailpiece
- Coordinates with other products in the Parallel collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI/CAN 61, ANSI/CAN 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 4-9/16 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8 in
- Handle Type:
- Lever
- Height:
- 6-1/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 3-15/16 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 195711047601
- WaterSense Labeled:
- Yes
- Width:
- 2 in