This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

KOHLER

Parallel® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K23472-4N-SN
  • Item #9957408
  • Manufacturer Part #23472-4N-SN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K23472-4N-SN
  • Item #9957408
  • Manufacturer Part #23472-4N-SN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 4-9/16" (116 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI/CAN 61, ANSI/CAN 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Parallel®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Deck Plate Included:
No
Depth:
4-9/16 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Length (in):
3-1/8 in
Handle Type:
Lever
Height:
6-1/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-15/16 in
Spout Reach:
4-9/16 in
Spout Type:
Fixed
UPC:
195711047687
WaterSense Labeled:
No
Width:
2 in