Single Handle Pressure Balancing Valve Trim in Vibrant Titanium
Parallel™ Single Handle Pressure Balancing Valve Trim in Vibrant Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- Coordinates with other products in the Parallel collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Parallel™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Titanium
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195711046093
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/4 in