Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel
Parallel™ Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 8-1/4 in (210 mm) spout reach
- 10.0 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Three-hole
- Deck-mount
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-3/4
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/16
- UPC:
- 885612854032
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No